Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-040-250-010
Zoro # G9195177
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0200"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-040-250-010
- Zoro # G9195177
- UPC # 728709144008
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0200" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Milling Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 3/16 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- S.U.R. & R. AUTO PARTS #8 CLAMP HOLDERS & #8 CLAMPS (5) (SRRAC6808)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- MARTOR Scraper, Straight, Carbon Steel, 3/8"W (46144.02)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-300-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- Micro 100 High Performance Carbide End Mills