Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-035-400-005
Zoro # G9526861
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0400"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-400-005
- Zoro # G9526861
- UPC # 728709143803
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 11/32 in |
Milling Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pin Punch, S2, 1/4 x 6-7/16 In (J49014S2)
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-035-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-075-250-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- Micro 100 High Performance Carbide End Mills