Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-035-053-005
Zoro # G9195125
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0310"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-053-005
- Zoro # G9195125
- UPC # 728709143629
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0310" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Dia. | 1/32 in |
Neck Length | 11/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- MITUTOYO Center Attachment for 4, 6, 8 In Calipers (050001)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-071-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- Micro 100 High Performance Carbide End Mills