Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-031-375-005
Zoro # G9195046
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0310"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-031-375-005
- Zoro # G9195046
- UPC # 728709143568
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0310" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 5/16 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- DRILL AMERICA 1-13/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-13/32)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-150-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-750-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- Micro 100 High Performance Carbide End Mills