Shop All Corner Radius End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-015-023-002K
Zoro # G0226663
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.002 in
- Milling Diameter 0.0150"
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-015-023-002K
- Zoro # G0226663
- UPC # 728709142790
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.002 in |
Milling Diameter | 0.0150" |
Shank Dia. | 1/8 in |
Neck Dia. | 1/64 in |
Length of Cut | 1/64 in |
Neck Length | 5/32 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.002 in, 1/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (213003)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- WALTER Corner Radius End Mills, unit: inch, Dc: 0.500inch, coating: TiAlN, ma (MC025.12.7A4D152-WJ30TF)
- Micro 100 End Mills