Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 2" Length
Mfr # MEF-125-1000-005K
Zoro # G9197338
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.1250"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-125-1000-005K
- Zoro # G9197338
- UPC # 728709147245
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.1250" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 1/8 in |
Overall Length | 2 in |
Neck Length | 7/8 in |
Neck Dia. | 7/64 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7322M)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-12-10)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J07512L)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 3/8" x 1/2" x 1-1/2" (5709SS)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-550-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-300-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-010K)
- M.A. FORD 16Mm X 42Mm X 0.5Mm R 9F (380M1600-0.5RAX)
- Micro 100 End Mills