Shop All Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 2" Length
Mfr # MEF-090-650-005
Zoro # G1826811
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Measurement System Fractional Inch
- Milling Diameter 0.0900"
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-090-650-005
- Zoro # G1826811
- UPC # 728709146675
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0900" |
Overall Length | 2 in |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Neck Length | 1/2 in |
Milling Dia. | 5/64 in |
Neck Dia. | 5/64 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- MARSON Carson CL-65 MagniFlex LED Lighted Flexible Magnifier with Table Clamp and Power Adapter CL-65 (CL65)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5X)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 2 FLT (SEM-062-02)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 3 FLT (SEM-109-03)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- Micro 100 End Mills