Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 2" Length
Mfr # MEF-078-250-010K
Zoro # G9196610
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0780"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-078-250-010K
- Zoro # G9196610
- UPC # 728709146149
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/16 in |
Milling Dia. | 5/64 in |
Neck Length | 1/8 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 7/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Battery Cover (414938-7)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- GREAT NECK Close Quarter Hacksaw10" (HF10)
- DURHAM MFG Aerosol Storage Caddy, 12 Can, Wall Mount (386-95)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-035-150-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- Micro 100 High Performance Carbide End Mills