Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 2" Length
Mfr # MEF-075-250-015K
Zoro # G9196461
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- End Mill Style Corner Radius
- Milling Diameter 0.0750"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-075-250-015K
- Zoro # G9196461
- UPC # 728709145760
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0750" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Neck Dia. | 1/16 in |
Neck Length | 1/8 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 7/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, Metric, 10 pcs (J74202)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- DEWALT Saw Blades (DW47350)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-300-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-071-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- Micro 100 High Performance Carbide End Mills