Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-093-125-005
Zoro # G9196979
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0930"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-093-125-005
- Zoro # G9196979
- UPC # 728709146910
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0930" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/8 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- PROTO 1" Drive Retaining Pin Black Oxide (J10000P1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-090-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- Micro 100 End Mills