Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-090-250-010
Zoro # G9196811
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0500"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-090-250-010
- Zoro # G9196811
- UPC # 728709146538
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0500" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Neck Dia. | 5/64 in |
Neck Length | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/8 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- PELICAN Black Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- Micro 100 End Mills