Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-078-900-015K
Zoro # G9196796
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0900"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-900-015K
- Zoro # G9196796
- UPC # 728709146408
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0900" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Neck Length | 25/32 in |
Overall Length | 2 in |
Milling Dia. | 5/64 in |
Neck Dia. | 1/16 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #80 (44150)
- CLEVELAND 5/16-18 NC GH3 3FL TPR 1001 BRT TAP (C83377)
- CENTURY DRILL & TOOL Screw Extractor Square Flute, 5PC Set, #1, #2, #3, #4, and #5 (73215)
- DYNAMIC Tools 5 Piece Miniature Pliers Set (D055610)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-045-010K)
- OSG Carbide End Mill, 402, 19/64 D, 13/16 Cut L (402-2969)
- Micro 100 High Performance Carbide End Mills