Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-078-900-005K
Zoro # G9196787
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0900"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-900-005K
- Zoro # G9196787
- UPC # 728709146361
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0900" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 5/64 in |
Neck Dia. | 1/16 in |
Overall Length | 2 in |
Neck Length | 25/32 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Pick Finishing Hammer (169G)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-060-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-045-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- Micro 100 End Mills