Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-075-600-010K
Zoro # G9196726
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0780"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-075-600-010K
- Zoro # G9196726
- UPC # 728709145906
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 1/16 in |
Neck Length | 15/32 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 9/16" 3PK (BL11120-3)
- WALTER Assembly Parts and Accessories AP312-VN16 (AP312-VN16)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EGU-AC830P)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1x1x1-1/2x4 (C60469)
- Micro 100 High Performance Carbide End Mills