Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-062-750-015K
Zoro # G9196306
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-750-015K
- Zoro # G9196306
- UPC # 728709145609
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Length | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 3/32 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-045-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-005)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- Micro 100 End Mills