Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-062-750-005K
Zoro # G9196297
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-062-750-005K
- Zoro # G9196297
- UPC # 728709145562
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 2 in |
Neck Dia. | 3/64 in |
Neck Length | 1/4 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 3/32 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3S)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93014)
- METALPRO Round Punch/Die Set (MP8016)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-375-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-075-250-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1/2x2 (C61846)
- Micro 100 High Performance Carbide End Mills