Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-062-550-010K
Zoro # G9196279
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-550-010K
- Zoro # G9196279
- UPC # 728709145494
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Length | 7/16 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/2" Drive, 36mm Metric Socket (15236)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- SUPERIOR TILE CUTTER AND TOOLS Scraper Blade, Stiff, 1/2", Steel, PK5 (ST299)
- DAYTON Filter Bag, 15.5 cu. ft. (3AA37)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-750-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-375-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-062-350-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-060-500-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-005)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- Micro 100 End Mills