Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-062-200-015K
Zoro # G9196166
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- End Mill Style Corner Radius
- Milling Diameter 0.0620"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-062-200-015K
- Zoro # G9196166
- UPC # 728709145357
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 3/64 in |
Neck Length | 3/32 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-.125/.0005" AGD Group 1 Travel Dial Indicator (4400-0005)
- JOHNSON STRUCTO-CAST T-BEVEL 8"" (B75)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-B)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- Micro 100 High Performance Carbide End Mills