Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-060-090-015K
Zoro # G9195859
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0600"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-060-090-015K
- Zoro # G9195859
- UPC # 728709144879
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 1/64 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7007)
- OSG Spiral Point Tap Plug, 3 Flutes (1730708)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- HHIP 3/8" R8 End Mill Holder (3900-0102)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-375-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-005K)
- OSG Carbide End Mill, 402, 19/64 D, 13/16 Cut L (402-2969)
- Micro 100 High Performance Carbide End Mills