Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-050-550-005K
Zoro # G9195685
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0600"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-050-550-005K
- Zoro # G9195685
- UPC # 728709144770
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0600" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Neck Length | 15/32 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" Split Point drill bit (DW1908)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-015K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- Micro 100 High Performance Carbide End Mills