Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-050-200-005K
Zoro # G9195597
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0600"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-050-200-005K
- Zoro # G9195597
- UPC # 728709144657
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0600" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Neck Length | 1/8 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Multi-Bit Screwdriver Set, 3-Piece (CMHT65042)
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- WELLER Crescent 3/8 in. drive Teardrop Ratchet 72 teeth (CRW7)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT556)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-250-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- Micro 100 High Performance Carbide End Mills