Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-047-250-010K
Zoro # G9195509
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0450"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-250-010K
- Zoro # G9195509
- UPC # 728709144497
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/32 in |
Neck Length | 5/32 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #20 (C15928)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 6 (73206)
- HHIP 3/8" 5C Round Collet (3900-1121)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-500-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-015-100-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-025-038-003)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- Micro 100 End Mills