Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-047-150-010
Zoro # G9195545
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0470"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-047-150-010
- Zoro # G9195545
- UPC # 728709144428
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Neck Length | 1/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-316 Evaporation Retarder, 1 Gal (32-316)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-375-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-047-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- Micro 100 High Performance Carbide End Mills