Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-047-150-005
Zoro # G9195490
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0470"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-150-005
- Zoro # G9195490
- UPC # 728709144404
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Length | 1/16 in |
Milling Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- WESTWARD Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle (4HWK1)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- COBRA Cobra 20500 .38 in. x 50 ft. Wire Drain Auger (670380)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- Micro 100 End Mills