Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-047-071-005
Zoro # G9195439
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0470"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-071-005
- Zoro # G9195439
- UPC # 728709144343
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap (T/A54781)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-200-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-005)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- Micro 100 High Performance Carbide End Mills