Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-040-250-005K
Zoro # G9195168
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0200"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-040-250-005K
- Zoro # G9195168
- UPC # 728709143995
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0200" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Dia. | 1/32 in |
Neck Length | 3/16 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- EMAX Die Grinder, Right Angle, 1/4 In.Collet, 20, 00 (EATAG02S1P)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-005)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- Micro 100 High Performance Carbide End Mills