Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-040-150-010K
Zoro # G9195201
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0150"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-040-150-010K
- Zoro # G9195201
- UPC # 728709143957
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0150" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Neck Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 1/16 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- GREENLEE Pin-Stop Repair Unit (25591)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-035-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-005)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- Micro 100 End Mills