Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-035-250-010K
Zoro # G9526898
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0400"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-250-010K
- Zoro # G9526898
- UPC # 728709143773
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Length | 3/16 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (477245)
- APEX TOOL GROUP 3/8 Dr 1/2 Hex 6 Point Impact (3016)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-025-038-003)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-250-010)
- Micro 100 High Performance Carbide End Mills