Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-035-150-005K
Zoro # G9195107
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0400"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-035-150-005K
- Zoro # G9195107
- UPC # 728709143698
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Length | 3/32 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----T7-LN21)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-010)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- Micro 100 High Performance Carbide End Mills