Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-015-200-002K
Zoro # G9194599
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.002 in
- Milling Diameter 0.0250"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-015-200-002K
- Zoro # G9194599
- UPC # 728709142875
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.002 in |
Milling Diameter | 0.0250" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Neck Length | 5/32 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/64 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.002 in, 1/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- V-8 TOOLS Impact Extension, 24", 1/2F X 3/8M (98024)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-035-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- Micro 100 End Mills