Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 63.00mm L
Mfr # VHMM-030-5K
Zoro # G9197721
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.30mm
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VHMM-030-5K
- Zoro # G9197721
- UPC # 728709186763
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.30mm |
Milling Diameter | 5/16" |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Length of Cut | 8.00 mm |
Milling Dia. | 3.00 mm |
Description
Corner Radius End Mill, 3.00 mm Milling Dia., Carbide, nACRo, Straight, Metric, 0.30mm, 8.00 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7387)
- KLEIN TOOLS Magnetic Hanger (69190)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU350RBGP)
- GUARDAIR Ergonomic Air Gun, 12" Extension (LZR600012AA)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-200-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-045-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- Micro 100 End Mills