Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-062-550-015
Zoro # G9196288
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-550-015
- Zoro # G9196288
- UPC # 728709145500
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Neck Dia. | 3/64 in |
Neck Length | 7/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/64 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/32" 5C Round Collet (3900-1163)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- DREMEL Cordless Rotary Tool, 12,000 RPM, 7.5" L (7350-5)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-005)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- Micro 100 End Mills