Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-062-550-005
Zoro # G9196175
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-550-005
- Zoro # G9196175
- UPC # 728709145463
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Length | 7/16 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- CHICAGO-LATROBE 5/8 in. x 6 in. Black Oxide HSS Twist Drill Bit (52440)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-150-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-047-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-150-002K)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x3/4x2-1/2 (C61847)
- Micro 100 End Mills