Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-060-500-005
Zoro # G9195929
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0620"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-500-005
- Zoro # G9195929
- UPC # 728709145067
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0620" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Neck Length | 13/32 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 36 (GG236-01)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-071-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- Micro 100 High Performance Carbide End Mills