Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-045-500-010K
Zoro # G9195405
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0470"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-045-500-010K
- Zoro # G9195405
- UPC # 728709144312
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/32 in |
Neck Length | 13/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- MILWAUKEE TOOL 1/2 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3909)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-150-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- Micro 100 End Mills