Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-045-500-005K
Zoro # G9195369
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0470"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-045-500-005K
- Zoro # G9195369
- UPC # 728709144299
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 13/32 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Plastic File Handle - For 8"-10" Files (11132)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- Micro 100 End Mills