Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-035-150-010
Zoro # G9195055
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0400"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-150-010
- Zoro # G9195055
- UPC # 728709143704
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Length | 3/32 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFW14 -11'6)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- Micro 100 End Mills