Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Carbide, 1-1/2" L
Mfr # MEF-020-030-002
Zoro # G9194580
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.002 in
- Milling Diameter 0.0300"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-020-030-002
- Zoro # G9194580
- UPC # 728709142905
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.002 in |
Milling Diameter | 0.0300" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Corner Radius End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.002 in, 1/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- KRAFT TOOL Cement Trowel, Gold SS, 18x5", Pro-Form (CF548PF)
- DRILL AMERICA 3/4"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/4)
- DRILL AMERICA 1"-8 Carbon Steel Taper Hand Tap (DWTT1-8)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-150-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-375-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- Micro 100 High Performance Carbide End Mills