Shop All Center Drills
Micro 100
Combo Drill/Countersink Set, 6 Pc
Mfr # DC-0
Zoro # G8465956
original price:
$344.99
7% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Body Diameters Included 1/8 in, 3/16 in, 3/64 in, 5/64 in, 7/32 in, 7/64 in
- Material - Machining Carbide
- Countersink Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DC-0
- Zoro # G8465956
- UPC # 728709126189
- Country of Origin United States
- Category Center Drills
Dimensions
Body Diameters Included | 1/8 in, 3/16 in, 3/64 in, 5/64 in, 7/32 in, 7/64 in |
Sizes Included | 3/64", 5/64", 7/64", 1/8", 3/16", 7/32" |
Dimension Type | Fractional Inch |
Smallest Body Dia. | 3/64 in |
Largest Body Dia. | 7/32 in |
Details
Item | Center Drill Set |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Number of Pieces | 6 |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Fractional Inch |
Includes | Wood Case |
Number of Flutes | 1 |
Single End/Double End | Double End |
Description
Center Drill Set, Plain, Fractional Inch, Double End, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- MILWAUKEE TOOL M18 Crimper and Die Kit, 18 V (2679-22, 49-16-KITC)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- MICRO 100 Combo Drill/Countersink (QDC-4)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- Micro 100 Countersinks, Center Drills & Spotting Drills