Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-6X
Zoro # G7911127
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-6X
- Zoro # G7911127
- UPC # 728709156568
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 7/32" |
Overall Length | 3 in |
Drill Size | 7/32 in |
Body Dia. | 1/2 in |
Drill Point Dia. | 0.2190 in |
Dimension Type | Fractional Inch |
Point Dia. | 7/32" |
Size- Decimal | #8 (0.1990) |
Size - Decimal | 7/32 in - 0.2188 |
Radius | 0.0390" |
Shank Dia. | 1/2" |
Flute Length | 1-1/8" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 5/16, SS (GL5X1000B----X0)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- MICRO 100 Combo Drill/Countersink (QDC-01X)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- Micro 100 Countersinks, Center Drills & Spotting Drills