Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-5
Zoro # G7920184
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-5
- Zoro # G7920184
- UPC # 728709156537
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/16" |
Overall Length | 2 3/4 in |
Drill Size | 3/16 in |
Body Dia. | 7/16 in |
Drill Point Dia. | 0.1880 in |
Dimension Type | Fractional Inch |
Point Dia. | 3/16" |
Size - Decimal | 3/16 in - 0.1875 |
Radius | 0.0390" |
Shank Dia. | 1/2" |
Flute Length | 1" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- GEARWRENCH 5/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85570)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- Micro 100 Center Drills