Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-4X
Zoro # G8266203
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-4X
- Zoro # G8266203
- UPC # 728709156520
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/8" |
Overall Length | 2 1/8 in |
Drill Size | 1/8 in |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Point Dia. | 1/8" |
Size - Decimal | 1/8 in - 0.1250 |
Radius | 0.0390" |
Shank Dia. | 5/16" |
Flute Length | 3/4" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- REGAL CUTTING TOOLS M22 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027806AS)
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (DCM-013)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- Micro 100 Center Drills