Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-3X
Zoro # G7832212
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-3X
- Zoro # G7832212
- UPC # 728709156506
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 7/64" |
Overall Length | 2 in |
Drill Size | 7/64 in |
Body Dia. | 1/4 in |
Drill Point Dia. | 0.1090 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1.50mm (0.0591) |
Point Dia. | 7/64" |
Size - Decimal | 7/64 in - 0.1094 |
Radius | 0.0390" |
Flute Length | 5/8" |
Shank Dia. | 1/4" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- DRILL AMERICA #20 HSS Polished Jobber Length Drill Bit (D/AP20)
- WALTER HSS Drill Sets, DA110-SET-1-10.5-WZ90AJ, Coolant Style - no coolant ex (DA110-SET-1-10.5-WZ90AJ)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (DCM-013)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- LINK Ua3-U13S Type HSS Centerdrill (35-L2-216)
- Micro 100 Center Drills