Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-2X
Zoro # G8289827
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-2X
- Zoro # G8289827
- UPC # 728709156483
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5/64" |
Overall Length | 1 7/8 in |
Drill Size | 5/64 in |
Body Dia. | 3/16 in |
Drill Point Dia. | 0.0780 in |
Point Dia. | 5/64" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/64 in - 0.0781 |
Radius | 0.0390" |
Flute Length | 1/2" |
Shank Dia. | 3/16" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- Micro 100 Countersinks, Center Drills & Spotting Drills