Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-2
Zoro # G8254102
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-2
- Zoro # G8254102
- UPC # 728709156476
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5/64" |
Overall Length | 1 7/8 in |
Drill Size | 5/64 in |
Body Dia. | 3/16 in |
Drill Point Dia. | 0.0780 in |
Dimension Type | Fractional Inch |
Point Dia. | 5/64" |
Size - Decimal | 5/64 in - 0.0781 |
Flute Length | 1/2" |
Radius | 0.0390" |
Shank Dia. | 3/16" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR68)
- EKLIND Screwdriver (91606)
- BONDHUS 5/32in Hex L-Wrench - Long (12109)
- STARRETT Indicator Holder (657-2)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- Micro 100 Center Drills