Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-1X
Zoro # G8057603
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-1X
- Zoro # G8057603
- UPC # 728709156469
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/64" |
Overall Length | 1 1/2 in |
Drill Size | 3/64 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0470 in |
Point Dia. | 3/64" |
Size- Decimal | 5/64" (0.0781) |
Dimension Type | Fractional Inch |
Size - Decimal | 3/64 in - 0.0469 |
Radius | 0.0390" |
Shank Dia. | 3/16" |
Flute Length | 1/2" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- HHIP 15 Piece ER-25 Collet Rack (3900-8680)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #49 (54089)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (DCM-013)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- Micro 100 Countersinks, Center Drills & Spotting Drills