Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-00X
Zoro # G7870572
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-00X
- Zoro # G7870572
- UPC # 728709156421
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/32" |
Overall Length | 1 1/2 in |
Drill Size | 1/32 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Point Dia. | 1/32" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Fractional Inch |
Size - Decimal | 1/32 in - 0.0312 |
Radius | 0.0390" |
Shank Dia. | 3/16" |
Flute Length | 1/2" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Ergo Trowel (384220-1007)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- Micro 100 Center Drills