Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # QDC-00
Zoro # G7935426
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QDC-00
- Zoro # G7935426
- UPC # 728709156414
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/32" |
Overall Length | 1 1/2 in |
Drill Size | 1/32 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Dimension Type | Fractional Inch |
Size- Decimal | #8 (0.1990) |
Point Dia. | 1/32" |
Size - Decimal | 1/32 in - 0.0312 |
Flute Length | 1/2" |
Radius | 0.0390" |
Shank Dia. | 3/16" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (QDC-01X)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- Micro 100 Countersinks, Center Drills & Spotting Drills