Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-025
Zoro # G8436477
original price:
$41.75
6% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DCM-025
- Zoro # G8436477
- UPC # 728709126325
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.10mm |
Overall Length | 45.00 mm |
Drill Size | 3.10 mm |
Body Dia. | 6.30 mm |
Drill Point Dia. | 2.50 mm |
Point Dia. | 2.50mm |
Dimension Type | Metric |
Flute Length | 0.47 mm |
Shank Dia. | 6.300 mm |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | DCm |
Included Angle | 60 Degrees |
Drill Bit Point Angle | 118 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (DC-5)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (DCM-013)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- Micro 100 Center Drills