Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DCM-008
Zoro # G7950914
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DCM-008
- Zoro # G7950914
- UPC # 728709126288
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.10mm |
Overall Length | 35.00 mm |
Drill Size | 1.10 mm |
Body Dia. | 3.15 mm |
Drill Point Dia. | 0.80 mm |
Size- Decimal | () |
Dimension Type | Metric |
Point Dia. | 0.80mm |
Flute Length | 0.35 mm |
Shank Dia. | 3.150 mm |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- MILWAUKEE TOOL 1/16" Thunderbolt Black Oxide Drill Bit (48-89-2710)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (DC-5)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- Micro 100 Countersinks, Center Drills & Spotting Drills